LADDER CLIMBING SYSTEM CABLE 80-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER CLIMBING SYSTEM CABLE 80-FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRVG/80FT
  • Mfr. Model # VG/80FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2628
  • Shipping Weight 1.0 lbs

Product Details

Vi-Go(TM) Ladder Climbing Safety Systems with Automatic Pass-Through. Vertical lifeline kit 80 feet.

Technical Specs

  • Item Vertical Lifeline
  • Length 80 ft.
  • Weight Capacity 310 lbs.
  • Installation Temporary
  • Line Material Galvanized Steel
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list