Skip Content
LADDER CLIMBING SYSTEM CABLE 40-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CLIMBING SYSTEM CABLE 40-FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRVG/40FT
  • Mfr. Model # VG/40FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2628
  • Shipping Weight 1.0 lbs

Product Details

Vi-Go(TM) Ladder Climbing Safety Systems with Automatic Pass-Through. Vertical lifeline kit 40 feet.

Technical Specs

  • Installation Temporary
  • Weight Capacity 310 lbs.
  • Length 40 ft.
  • Item Vertical Lifeline
  • Line Material Galvanized Steel
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list