Skip Content
LADDER ALUMINUM XW 6FT STEP TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER ALUMINUM XW 6FT STEP TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3406XW
  • Mfr. Model # 3406XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2081
  • Shipping Weight 19.0 lbs

Product Details

Meets or exceeds CSA Grade 1A and ANSI Type 1A, 300 lb. load rating.40 percent wider base than traditional ladders, offering greatest degree of stability and safety. Large PVC rubber safety boots are heavy-duty and provide increased rail protection and sl

Technical Specs

  • Material Aluminium
  • Load Capacity 300 lbs.
  • Series 3400 Xw
  • Number of Steps 5
  • Tread Serrated
  • Ladder Height 6 ft.
  • Step Depth 3"
  • Item Extra Heavy Duty Extra Wide Aluminium Step Ladder
  • ANSI Type Type 1 A
  • Standards CSA Approved
  • Bottom Width 30"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List