LADDER ALUMINUM STEP 5FT TYPE2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUMINUM STEP 5FT TYPE2

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL2405
  • Mfr. Model # 2405
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 13.0 lbs

Product Details

Medium-duty aluminum step ladder, CSA approved, 5 ft. Meets or exceeds ANSI type 2 - 225 lb. load rating.

Technical Specs

  • Item Medium Duty Aluminium Step Ladder
  • ANSI Type Type 2
  • Material Aluminium
  • Load Capacity 225 lbs.
  • Standards CSA Approved
  • Series 2400 Series
  • Ladder Height 4 ft. 7"
  • Step Depth 3"
  • Bottom Width 21"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list