Skip Content
LADDER ALUMINUM STEP 3FT TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUMINUM STEP 3FT TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3403
  • Mfr. Model # 3403
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2081
  • Shipping Weight 10.0 lbs

Product Details

Heavy-duty aluminum step ladder, CSA approved, 3 ft. Meets or exceeds ANSI type 1 - 250 lb. load rating.

Technical Specs

  • Material Aluminium
  • Item Extra Heavy Duty Aluminium Small Step Ladder
  • Load Capacity 300 lbs.
  • ANSI Type Type 1 A
  • Series 3400 Series
  • Standards CSA Approved
  • Bottom Width 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list