LADDER ALUMINUM PLATFORM STEP  4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUMINUM PLATFORM STEP 4FT

CANWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL1304
  • Mfr. Model # 1304
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 7.0 lbs

Product Details

CSA Approved Grade 3, ANSI Type 3. 1 inch tubular construction, makes this ladder lightweight. Handrail with comfort foam grip. Fold down utility tray. Rubber slip-resistant safety feet. Platform provides a large safe standing area. 200 lb. load rating.

Technical Specs

  • Includes Makes This Ladder Lightweight. Handrail with Comfort Foam Grip. Fold Down Utility Tray. Rubber Slip-resistant Safety Feet. Platform Provides a Large Safe Standing Area
  • Item Ladder Aluminium Platform Step
  • Material Aluminium
  • ANSI Type ANSI Type 3
  • Standards CSA Approved Grade 3
  • Load Capacity 200 lbs.
  • Number of Steps 2
  • Bottom Width 18"
  • Step Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list