Skip Content
LADDER ALUM XW 8FT PLATFORM TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM XW 8FT PLATFORM TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3508XW
  • Mfr. Model # 3508XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 29.0 lbs

Product Details

Meets or exceeds CSA Grade 1A and ANSI Type 1A, 300 lb. load rating.20 percent wider and deeper base than traditional ladders, offering greatest degree of stability and safety. 24 in by 18 in oversized platform for greater stability, safety, and comfort.

Technical Specs

  • Material Aluminium
  • Load Capacity 300 lbs.
  • Number of Steps 6
  • Series 3500 XW
  • Platform Height 6 ft.
  • Step Depth 3"
  • Platform Width 18"
  • Ladder Height 8 ft.
  • Platform Depth 24"
  • Item Ladder Alum Xw 8 ft. Platform
  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety. 24 in by 18 in Oversized Platform for Greater Stability, Safety, and Comfort
  • ANSI Type ANSI Type 1 A
  • Standards CSA Grade 1 A
  • Bottom Width 30"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list