LADDER ALUM XW 6FT PLATFORM TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUM XW 6FT PLATFORM TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3506XW
  • Mfr. Model # 3506XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 24.0 lbs

Product Details

Meets or exceeds CSA Grade 1A and ANSI Type 1A, 300 lb. load rating.20 percent wider and deeper base than traditional ladders, offering greatest degree of stability and safety. 24 in by 18 in oversized platform for greater stability, safety, and comfortLa

Technical Specs

  • Load Capacity 300 lbs.
  • Material Aluminium
  • Number of Steps 4
  • Series 3500 XW
  • Ladder Height 6 ft.
  • Step Depth 3"
  • Platform Height 4 ft.
  • Platform Depth 24"
  • Platform Width 18"
  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety. 24 in by 18 in Oversized Platform for Greater Stability, Safety, and Comfortla
  • Item Ladder Alum Xw 6 ft. Platform Type1a
  • ANSI Type ANSI Type 1 A
  • Bottom Width 28"
  • Standards CSA Grade 1 A
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list