LADDER ALUM XW 4FT PLATFORM TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUM XW 4FT PLATFORM TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3504XW
  • Mfr. Model # 3504XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 16.0 lbs

Product Details

Meets or exceeds CSA Grade 1A and ANSI Type 1A, 300 lb. load rating.20 percent wider and deeper base than traditional ladders, offering greatest degree of stability and safety. 24 in by 18 in oversized platform for greater stability, safety, and comfort.

Technical Specs

  • Number of Steps 2
  • Material Aluminium
  • Platform Height 2 ft.
  • Load Capacity 300 lbs.
  • Series 3500 XW
  • Step Depth 3"
  • Ladder Height 4 ft.
  • Platform Width 23"
  • Platform Depth 24"
  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety
  • Item Ladder Alum Xw 4 ft. Platform Type1a
  • ANSI Type ANSI Type 1 A
  • Standards CSA Grade 1 A
  • Bottom Width 25"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list