LADDER ALUM TWO-WAY STEP 8FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUM TWO-WAY STEP 8FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3608
  • Mfr. Model # 3608
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 28.0 lbs

Product Details

Extra heavy-duty aluminum step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb load rated. Large comfortable slip-resistant platform, 14 inch by 18 inch. Wide 3 inch slip-resistant serrated aluminum steps. Extra wide 3-1/2 inch slip-resistant serrated

Technical Specs

  • Item Extra Heavy Duty 2 Way Step Ladder
  • Material Aluminium
  • ANSI Type Type 1 A
  • Load Capacity 300 lbs.
  • Standards CSA Approved
  • Series 3600 Series
  • Step Depth 3"
  • Ladder Height 7 ft. 3"
  • Bottom Width 24"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list