Skip Content
LADDER ALUM TWO WAY STEP 10FT TYPE1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM TWO WAY STEP 10FT TYPE1

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3610
  • Mfr. Model # 3610
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2082
  • Shipping Weight 36.0 lbs

Product Details

Extra heavy-duty 2 way step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb. load rated. Aluminum top for strength and durability. Wide 3 inch slip-resistant serrated aluminum steps for safe climbing. Outside spreader arms. Heavy-duty slip-resistant sa

Technical Specs

  • Item Extra Heavy Duty 2 Way Step Ladder
  • Material Aluminium
  • ANSI Type Type 1 A
  • Standards CSA Approved
  • Step Depth 3"
  • Ladder Height 9 ft. 7"
  • Bottom Width 26"
  • Load Capacity 300 lbs.
  • Series 3600 Series
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list