Skip Content
LADDER ALUM PLTF 5FT TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM PLTF 5FT TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3505
  • Mfr. Model # 3505
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2081
  • Shipping Weight 17.0 lbs

Product Details

Extra heavy-duty aluminum step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb load rated. Large comfortable slip-resistant platform, 14 inch by 18 inch. Wide 3 inch slip-resistant serrated aluminum steps. Extra wide 3-1/2 inch slip-resistant serrated

Technical Specs

  • Includes Outside Spreader Arms Heavy Duty Slip-resistant Safety Shoes
  • Item Ladder Alum Pltf 5 ft. Type 1a
  • ANSI Type ANSI Type 1 A
  • Load Capacity 300 lbs.
  • Standards CSA Approved Grade 1
  • Material Aluminium
  • Ladder Height 5 ft.
  • Bottom Width 22"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List