Skip Content
LADDER,ALUMINUM,PLTF,14FT,TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER,ALUMINUM,PLTF,14FT,TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3514
  • Mfr. Model # 3514
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2081
  • Shipping Weight 52.0 lbs

Product Details

Extra heavy-duty aluminum step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb load rated. Large comfortable slip-resistant platform, 14 inch by 18 inch. Wide 3 inch slip-resistant serrated aluminum steps. Extra wide 3-1/2 inch slip-resistant serrated

Technical Specs

  • Includes Large Comfortable Slip-resistant Platform, 14? X 18?,sizes 4'-10' Feature Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing,sizes 12'-16' Feature Extra Wide 3 1/2? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Outside Spreader Arms,heavy Duty Slip-resistant Safety Shoes,
  • Item Ladder Alum Pltf 14 ft. Type 1a
  • Material Aluminium
  • ANSI Type ANSI Type 1 A
  • Load Capacity 300 lbs.
  • Ladder Height 14 ft.
  • Standards CSA Approved Grade 1
  • Bottom Width 36"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List