Skip Content
LADDER ALUM EXTENSION 40FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM EXTENSION 40FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL4240D
  • Mfr. Model # 4240D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 82.0 lbs

Product Details

Series 4200 extra heavy-duty aluminum 2 section extension ladder. Rigid Box Section side rails. Side mount rope pulley & slide guide. Impact resistant yellow ABS end caps. Heavy-duty zinc die cast rung locks. Crossribbed rubber safety shoes with ice pick.

Technical Specs

  • Bottom Width 18-1/2"
  • Extended Ladder Height 35 ft.
  • Includes Non-marring
  • Load Capacity 225 lbs.
  • Item Extension Ladder
  • Shoe Design Swivel Safety Shoes
  • Material Aluminium
  • Closed Height 248"
  • Industry Ladder Size 40 ft.
  • Section Length 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list