LADDER ALUM EXTENSION 16FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUM EXTENSION 16FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL4216D
  • Mfr. Model # 4216D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 32.0 lbs

Product Details

Series 4200 extra heavy-duty aluminum 2 section extension ladder. Rigid Box Section side rails. Side mount rope pulley & slide guide. Impact resistant yellow ABS end caps. Heavy-duty zinc die cast rung locks. Crossribbed rubber safety shoes with ice pick.

Technical Specs

  • Extended Ladder Height 13 ft.
  • Bottom Width 17"
  • Material Aluminium
  • Includes Non-marring
  • Item Extension Ladder
  • Load Capacity 225 lbs.
  • Shoe Design Swivel Safety Shoes
  • Closed Height 104"
  • Industry Ladder Size 16 ft.
  • Section Length 8 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list