LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 40 FT X 17 3/4 IN, AL
LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 40 FT X 17 3/4 IN, AL
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This extra heavy-duty Type 1A aluminum extension ladder measures 40 feet x 17 3/4 inches with a capacity of 250 pounds. Featuring mar-resistant rail end caps and swivel safety shoes, this D-rung ladder is CSA approved Grade 1 and includes rope and pulley. This ladder has a 35-foot extension, 3 1/16 x 1 1/4-inch rails, and yellow high-impact rung locks.
Technical Specs
Item Extension Ladder
Industry Ladder Size 40 ft
Load Capacity 250 lbs.
Series 3200D
Shoe Design Swivel Safety Shoes
Closed Height 244"
Material Aluminum
Extended Ladder Height 35 ft.
Bottom Width 17 3/4 in
Rail Type Mar-resistant Rail End Caps
Includes Rope and Pulley
Section Length 20 ft
Alternate Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,394.46
/ EACH
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,261.50
/ EACH