LADDER ALUM EXT D RUNG 36FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER ALUM EXT D RUNG 36FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3236D
  • Mfr. Model # 3236D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 69.0 lbs

Product Details

Extra heavy-duty aluminum extension ladder. CSA approved Grade 1, ANSI type 1A. 300 lb. load rating. Heavy-duty I-construction. 3-1/16 inch x 1-1/4 inch rails. Heavy-duty D-rungs. Yellow ABS, high impact non-marring caps. Premium heavy-duty rung locks. He

Technical Specs

  • Bottom Width 17-3/4"
  • Extended Ladder Height 32 ft.
  • Includes Rope and Pulley
  • Item Extension Ladder
  • Load Capacity 250 lbs.
  • Material Aluminium
  • Shoe Design Swivel Safety Shoes
  • Rail Type Mar-resistant Rail End Caps
  • Closed Height 220"
  • Industry Ladder Size 36 ft.
  • Section Length 18 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list