Skip Content
LADDER ALUM EXT D RUNG 24FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM EXT D RUNG 24FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3224D
  • Mfr. Model # 3224D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 43.0 lbs

Product Details

Extra heavy-duty aluminum extension ladder. CSA approved Grade 1, ANSI type 1A. 300 lb. load rating. Heavy-duty I-construction. 3-1/16 inch x 1-1/4 inch rails. Heavy-duty D-rungs. Yellow ABS, high impact non-marring caps. Premium heavy-duty rung locks. He

Technical Specs

  • Extended Ladder Height 21 ft.
  • Bottom Width 17-3/4"
  • Includes Rope and Pulley
  • Item Extension Ladder
  • Material Aluminium
  • Shoe Design Swivel Safety Shoes
  • Load Capacity 250 lbs.
  • Rail Type Mar-resistant Rail End Caps
  • Industry Ladder Size 24 ft.
  • Closed Height 148"
  • Section Length 12 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list