Skip Content
LADDER ALUM EXT D RUNG 20FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ALUM EXT D RUNG 20FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL3220D
  • Mfr. Model # 3220D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 36.0 lbs

Product Details

Extra heavy-duty aluminum extension ladder. CSA approved Grade 1, ANSI type 1A. 300 lb. load rating. Heavy-duty I-construction. 3-1/16 inch x 1-1/4 inch rails. Heavy-duty D-rungs. Yellow ABS, high impact non-marring caps. Premium heavy-duty rung locks. He

Technical Specs

  • Extended Ladder Height 17 ft.
  • Bottom Width 17-3/4"
  • Includes Rope and Pulley
  • Item Extension Ladder
  • Material Aluminium
  • Load Capacity 250 lbs.
  • Shoe Design Swivel Safety Shoes
  • Rail Type Mar-resistant Rail End Caps
  • Closed Height 124"
  • Industry Ladder Size 20 ft.
  • Section Length 10 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list