Skip Content
LADDER 2-STEP SAFETY STEP W/BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER 2-STEP SAFETY STEP W/BAR

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL10210BA303
  • Mfr. Model # 10210BA303
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2088
  • Shipping Weight 17.8 lbs

Product Details

Safety step. CSA Approved Grade 1, ANSI Type 1A, 300 lb. Load Rating. Save space and time: fold the easy-to-use safety step with one hand and store in only 5-1/2 inches of space.

Technical Specs

  • Colour Black/grey
  • Finish Aluminium
  • Material Aluminium
  • Item Safety Step Ladder
  • Number of Steps 2
  • ANSI Type Type 1 A
  • Load Capacity 300 lbs.
  • Overall Height 2 ft. 7"
  • Series Safety Step
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Base Depth 5"
  • Top Step Height 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list