Skip Content
LADDER 17 FIBERGLASS MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER 17 FIBERGLASS MULTI-PURPOSE

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL15147-303
  • Mfr. Model # 15147-303
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2087
  • Shipping Weight 47.5 lbs

Product Details

Multi-use fiberglass ladder. CSA Approved Grade 1, ANSI Type 1A, 300 lb. Load Rating. Use in many unique configurations, including A-frame, extension, 90-degree ladders and three different scaffolding positions.

Technical Specs

  • Item Fibre Glass Step Ladder
  • Material Fibreglass
  • ANSI Type 300 lbs
  • Series Dark Horse
  • Load Capacity 300 lbs.
  • Standards CSA
  • Rail Type Fibreglass
  • Ladder Height 17 ft.
  • Closed Height 4 ft. 7"
  • Closed Depth 10"
  • Scaffold Height Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List