!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER,FIBERGLASS,2-WAY,12FT,TYPE 1A

LADDER,FIBERGLASS,2-WAY,12FT,TYPE 1A

FEATHERLITE

LADDER,FIBERGLASS,2-WAY,12FT,TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER,FIBERGLASS,2-WAY,12FT,TYPE 1A

LADDER,FIBERGLASS,2-WAY,12FT,TYPE 1A

FEATHERLITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FTL6612
  • Mfr. Model # 6612
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.4 lbs

Product Details

Series 6600 two-way step extra heavy-duty, 12 feet, 300 pound rated, CSA grade1, non conductive C channel side rails in safety yellow.

Technical Specs

  • Stepladder Item Twin Stepladder
  • ANSI Type Type 1 A
  • Load Capacity 300 lbs.
  • Step Depth 3"
  • Standards CSA Approved
  • Material Fiberglass
  • Ladder Height 11 ft 2 in
  • Bottom Width 32 in
  • Series 6600 Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list