Skip Content
LACQUER THINNER 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LACQUER THINNER 1L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-551
  • Mfr. Model # 13-551
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1548
  • Shipping Weight 2.12 lbs

Product Details

Lacquer thinner is a blend of solvent combined to provide fast-drying time and high solvency. Lacquer thinner's fast evaporation rate is a result of the selection of solvents, all of which are highly flammable, 1 L.

Technical Specs

  • Item Can
  • Size 946mL
  • VOC Content 74.8 % (w/w)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list