Skip Content
LACQUER SPRAY GLOSS WHITE 312G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LACQUER SPRAY GLOSS WHITE 312G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM242668
  • Mfr. Model # 242668
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White
  • Item Lacquer Spray
  • Base Type Solvent
  • Net Weight 312 g
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic Lacquer
  • Dry Time 30 min.
  • Coverage 7 sq. ft.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat Anytime
  • Dry Time Tack Free 20 min.
  • Color Family Whites
  • Paint Sub-Brand Specialty
  • Paint Color Family Whites
  • Paint and Primer Surface Material Metal, Wood
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list