Skip Content
LACQUER SPRAY GLOSS BLACK 312G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LACQUER SPRAY GLOSS BLACK 312G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM242667
  • Mfr. Model # 242667
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Finish Gloss
  • Surface Wood, Metal
  • Item Lacquer Spray
  • Base Type Solvent
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Net Weight 312 g
  • Resin Type Acrylic Lacquer
  • Coverage 7 sq. ft.
  • Standards VOC and MIR Compliant
  • Dry Time 30 min.
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 20 min.
  • Dry Time Recoat Anytime
  • Color Family Blacks
  • Paint Sub-Brand Specialty
  • Spray Paints Item Spray Paint
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Metal, Wood
  • Paint and Primer Finish Gloss

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list