Skip Content
LACES WAXED 130IN YLW/ BL TRACER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LACES WAXED 130IN YLW/ BL TRACER

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6916-05-130
  • Mfr. Model # 6916-05-130
  • UNSPSC # 53112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Yellow w/ Blue
  • For Use With Hockey Skates
  • Length 130"
  • Item Waxed Laces
  • Material Polyester
  • Shape Oval
  • Flame Resistant No
  • Chemical Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list