Skip Content
LACES WAXED 108IN WHT/ BL TRACER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LACES WAXED 108IN WHT/ BL TRACER

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6916-10-108
  • Mfr. Model # 6916-10-108
  • UNSPSC # 53112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour White w/ Blue
  • Item Waxed Laces
  • Length 108"
  • Material Polyester
  • For Use With Hockey Skates
  • Shape Oval
  • Flame Resistant No
  • Chemical Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list