!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOULDED TIP LACES, POLYESTER, WHITE/BLUE, 96 IN LENGTH, OVAL, FOR HOCKEY SKATES

MOULDED TIP LACES, POLYESTER, WHITE/BLUE, 96 IN LENGTH, OVAL, FOR HOCKEY SKATES

SPORTS TAPE

MOULDED TIP LACES, POLYESTER, WHITE/BLUE, 96 IN LENGTH, OVAL, FOR HOCKEY SKATES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOULDED TIP LACES, POLYESTER, WHITE/BLUE, 96 IN LENGTH, OVAL, FOR HOCKEY SKATES

MOULDED TIP LACES, POLYESTER, WHITE/BLUE, 96 IN LENGTH, OVAL, FOR HOCKEY SKATES

SPORTS TAPE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTC6912-10-96
  • Mfr. Model # 6912-10-96
  • UNSPSC # 53112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These white/blue, moulded tip laces are made of polyester. They are oval in shape and measure 96 inches in length. The laces are suitable for hockey skates.

Technical Specs

  • Item Molded Tip Laces
  • Colour White w/ Blue
  • Material Polyester
  • Flame Resistant No
  • Length 96"
  • Shape Oval
  • For Use With Hockey Skates

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list