Skip Content
LACES 108IN WHT/DBL BL TRACER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LACES 108IN WHT/DBL BL TRACER

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6912-10-108
  • Mfr. Model # 6912-10-108
  • UNSPSC # 53112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour White w/ Blue
  • For Use With Hockey Skates
  • Material Polyester
  • Item Molded Tip Laces
  • Length 108"
  • Shape Oval
  • Chemical Resistant No
  • Flame Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list