Skip Content
LABORATORY TRAY 3X15X10 POLYPROPYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABORATORY TRAY 3X15X10 POLYPROPYLE

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ACC4
  • Mfr. Model # 9ACC4
  • UNSPSC # 41122808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Height 3"
  • Item Tray
  • Length 10"
  • Material Polypropylene
  • Width 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list