LABORATORY RACK TUBE 1/2SIZE 2 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABORATORY RACK TUBE 1/2SIZE 2 7/16

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GC65
  • Mfr. Model # 9GC65
  • UNSPSC # 41122804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Test Tube Rack
  • For Use With Test Tubes
  • Colour Blue
  • Height 2-1/2"
  • Number of Compartments 24 Places
  • Material Epoxy Coated Steel Wire
  • Format 4x6
  • Width 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list