Skip Content
LABORATORY MIXER,1/2 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABORATORY MIXER,1/2 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V129
  • Mfr. Model # 32V129
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • For Use With Open Top Tank
  • HP 1/2
  • Includes Air Control Valve and Mixer Stand
  • Item Laboratory Mixer
  • Shaft Dia. (In.) 1/2
  • Max. RPM 2000
  • Shaft Material 316 Stainless Steel
  • Shaft Length (In.) 12,16,20,24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list