LABORATORY LABEL,2-1/2 IN. W,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABORATORY LABEL,2-1/2 IN. W,PK 100

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCC3
  • Mfr. Model # 3VCC3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 1-1/2"
  • Item Laboratory Label
  • Material Self-Adhesive Vinyl
  • Width 2-1/2"
  • Legend This Lot Is Ready For Use
  • Legend/Background Color Green
  • Language English
  • Subject Matter Quality
  • Write on Surface Yes
  • No. of Labels 1,000
  • Self-Adhesive Yes
  • Header No Header

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list