Skip Content
LABORATORY DRUM MIXER,1/20 HP,316 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABORATORY DRUM MIXER,1/20 HP,316 S

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V142
  • Mfr. Model # 32V142
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • HP 1/20
  • Includes Cast Iron Clamp
  • Item Laboratory Mixer
  • Shaft Dia. (In.) 5/16
  • Type Economy
  • Shaft Length (In.) 30
  • Max. RPM 1700
  • Motor 115V 1-Phase
  • Motor Type TEFC Electric
  • Propeller 3 Blade
  • Shaft Material 316 Stainless Steel
  • Mounting Brackets Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list