Discontinued with Replacement
LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABELS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHTEP178-593-5
  • Mfr. Model # THTEP178-593-5
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs
Suggested Replacement Product
RAISED PANEL LABEL POLYESTER 3 IN.W

Your Price: NA

Technical Specs

  • For Use With Thermal Transfer Printers
  • Colour White
  • Item Raised Panel Label
  • Temp. Range -20 Degrees F - 212 Degrees F
  • Width 3.000"
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: UL Recognized
  • Application Raised Panel Labels
  • Length 3-1/2"
  • Label Type Polyester
  • Labels per Roll 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list