Skip Content
LABELS WHITE/GLOSS 2X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS WHITE/GLOSS 2X1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL20-483
  • Mfr. Model # PTL20-483
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour White
  • For Use With TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
  • Temp. Range -40 Degrees to 248 Degrees F
  • Width 2"
  • Item Label
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized
  • Application G
  • Length 1"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list