Skip Content
LABELS TO BE INSP 1X1 1/2 250/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS TO BE INSP 1X1 1/2 250/RL

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCG5
  • Mfr. Model # 3VCG5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item QC Act Label
  • Legend/Background Color Pink/Green
  • Subject Matter Quality
  • Legend To Be Inspected/Inspected
  • Material Self-Adhesive Vinyl
  • Language English
  • Height 1"
  • Width 1-1/2"
  • No. of Labels 250
  • Write on Surface Yes
  • Header No Header
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list