Skip Content
LABELS THRML TRNSFR B423 WHT PLYSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS THRML TRNSFR B423 WHT PLYSTR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL26-423
  • Mfr. Model # PTL26-423
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour White
  • For Use With TLS 2200(R) Thermal Transfer Portable Printer
  • Item Label
  • Temp. Range -70⁰ to 180 Degrees F
  • Width 2-3/4"
  • Adhesive Yes
  • Legend BLANK
  • Standards UL, CSA, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, AGA, Halogen Free DIN VDE 0472/Parts 815
  • Application G
  • Length 1-1/4"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list