LABELS THRMAL PORT F/TLS2200 750/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS THRMAL PORT F/TLS2200 750/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL5-422
  • Mfr. Model # PTL-5-422
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Label
  • For Use With TLS 2200(R) Thermal Transfer Portable Printer
  • Colour White
  • Width 1/2"
  • Temp. Range -40⁰ to 212 Degrees F
  • Adhesive Yes
  • Legend BLANK
  • Standards UL, CSA, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Application G
  • Length 1/5"
  • Label Type Polyester
  • Labels per Roll 750

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list