Skip Content
Discontinued with Replacement
LABELS THERMAL PORTABLE FOR PLS2200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABELS THERMAL PORTABLE FOR PLS2200

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL12-109
  • Mfr. Model # PTL12-109
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
LABEL,WHITE,POLYETHYLENE,PK100

Your Price: NA

Technical Specs

  • Colour White
  • For Use With TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
  • Item Label
  • Width 3/4"
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 1938: ASTM G 115: ASTM G 155
  • Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list