LABELS THEREMAL TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS THEREMAL TRANSFER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL29-483
  • Mfr. Model # PTL-29-483
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • For Use With TLS 2200(R) Thermal Transfer Portable Printer
  • Colour White
  • Item Label
  • Width 1/2"
  • Adhesive Yes
  • Temp. Range -40⁰ to 248 Degrees F
  • Legend BLANK
  • Standards UL, CSA, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Application G
  • Length 1-1/2"
  • Label Type Polyester
  • Labels per Roll 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list