Skip Content
LABELS SAFETY REPRESENTATIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS SAFETY REPRESENTATIVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49573
  • Mfr. Model # 49573
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Legend/Background Color Green/White
  • Item Hard Hat Emblem Label
  • Legend Safety Representative
  • Material Pressure Sensitive Vinyl
  • Language English
  • Subject Matter Personal Protection
  • Height 2"
  • Width 2"
  • Background Color Green, White
  • Legend Color Green
  • Header No Header
  • Shape Circle
  • Legend Style Text and Symbol
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list