LABELS SAFETY PADLOCK 6 SETS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS SAFETY PADLOCK 6 SETS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51379
  • Mfr. Model # 51379
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Lockout Label
  • Height 1-1/8"
  • Material Vinyl Film
  • Width 3"
  • Legend/Background Color Black, Red/White
  • Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc
  • Subject Matter Instruction
  • Language English
  • Header Danger/Peligro
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Metal Detectable No
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list