Skip Content
LABELS SAFETY FIRST LABL 3 1/2INX 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS SAFETY FIRST LABL 3 1/2INX 5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86194
  • Mfr. Model # 86194
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Item Safety Label
  • Width 5"
  • Legend Always Wear Proper Safety Equipment
  • Legend/Background Color Black, Green/White
  • Language English
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Subject Matter Instruction
  • Header Safety First
  • Shape Rectangle
  • Background Color White
  • Legend Color Green
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Write on Surface No
  • Header Legend Color White
  • Laminated Yes
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list