Skip Content
LABELS SAFE WORKER NO ACCIDENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS SAFE WORKER NO ACCIDENTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49577
  • Mfr. Model # 49577
  • UNSPSC # 55121720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hard Hat Emblem Label
  • Material Pressure Sensitive Vinyl
  • Legend Safe Worker No Accidents
  • Legend/Background Color Green/White
  • Language English
  • Subject Matter Information
  • Height 2"
  • Width 2"
  • Shape Circle
  • Header No Header
  • Background Color Green, White
  • Legend Color Green
  • Metal Detectable No
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list