LABELS SAFE WORKER NO ACCIDENTS (1Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS SAFE WORKER NO ACCIDENTS (1Y

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49552
  • Mfr. Model # 49552
  • UNSPSC # 55121720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hard Hat Emblem Label
  • Legend Safe Worker No Accidents/1 Year
  • Material Pressure Sensitive Vinyl
  • Legend/Background Color Green/White
  • Subject Matter Instruction
  • Language English
  • Height 2"
  • Width 2"
  • Shape Circle
  • Background Color Green, White
  • Legend Color Green
  • Header No Header
  • Metal Detectable No
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list