LABELS REMOVABLE FOOT PRINTS 11.88I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS REMOVABLE FOOT PRINTS 11.88I

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY31551
  • Mfr. Model # 31551
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes (5) Left and (5) Right Footprints
  • Item Removable Marking Tape
  • Material Vinyl
  • Width 3-3/4"
  • Pattern Solid
  • Die Cut Shape Footprint
  • Safety Tape Color Green
  • Tape Format Die Cut - Tag
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 11-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list