Skip Content
LABELS PUSH BUTTON YW 2.4X2.4 500/R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS PUSH BUTTON YW 2.4X2.4 500/R

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHTEP170593-5YL
  • Mfr. Model # THTEP170593-5YL
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1367
  • Shipping Weight 2.17 lbs

Product Details

Push Button Labels - Yellow Peak beam intensity in Candela's 24,000 high, 12,000 medium, 6,000 low. Light output (lumens) 185 high, 95 medium, 50 low. Runtime: high 2 hours, medium 3.75 hours, low 7.5 hours, strobe 5.5 hours.

Technical Specs

  • For Use With Thermal Transfer Printers
  • Colour Yellow
  • Item Push Button Label
  • Height 2.400"
  • Material Glossy Polyester
  • Adhesive Yes
  • Labels per Roll 500
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: UL Recognized
  • Temp. Range -20 Degrees F - 212 Degrees F
  • Width 2.400"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list