LABELS POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS POWER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44332
  • Mfr. Model # 44332
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Label Type Self-Stick Vinyl
  • Item Conduit And Voltage Markers
  • Legend Power
  • Markers per Card 18
  • Label Style C
  • Background Color Orange
  • Legend Color Black
  • Label Size W x H 2-1/4" x 1/2"
  • Character Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list