Skip Content
Discontinued with Replacement
LABELS POLYOLEFIN B-342 1000/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABELS POLYOLEFIN B-342 1000/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71-187-175-34
  • Mfr. Model # BM71-187-175-34
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
LABELS POLYOLEFIN B-342 1000/RL

Price: NA

Technical Specs

  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Colour White
  • Material Irradiated Heat Shrink Polyolefin
  • Height 21/64"
  • Item Cartridge Label
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Width 1-49/64"
  • Legend Blank
  • Labels per Roll 1000
  • Shrink Ratio 3:1
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Min. Wire Size 0.062"
  • Max. Wire Size 0.150"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list